Promote a cleaner restroom and handwashing best practices with Zurn's Z6951-SD Fulmer Sensor Soap Dispenser with touchless activation. Whether you require plug-in power for high traffic or battery power for a quick install, Z6951-SD is ideal for high-use commercial restrooms where easy maintenance, durability, and hands-free operation are necessary. this soap dispenser has a sleek, contemporary design with matching sensor faucet for coordinated, modern style. This unit also offers multiple finish options to customize your restroom.
Features:
| Mount: | Deck |
|---|---|
| Fill Type: | Liquid |
| Approvals: | ADA |
| Product Type: | Soap Dispenser |
| Fluid Capacity: | 1000 mL |
| Lead Free: | No |
| Type: | Sensor |
| Series: | Fulmer |
| Power Method: | Battery |