Stand out from standard. From clean lines to an even cleaner environment, Camaya makes a minimalist move seem like a grand gesture. With its hygienic hands-free operation, it checks all of the boxes for a sophisticated restroom environment. Available multiple finishes, accessories and flow rates.
Features:
| Series: | Camaya |
|---|---|
| Mount: | Deck |
| Power Method: | Battery Hardwired |
| Type: | Sensor |
| Finish: | Chrome |
| Approvals: | ANSI ADA NSF |
| Product Type: | Soap Dispenser |
| Fluid Capacity: | 1600 mL |
| Fill Type: | Liquid |
| Lead Free: | Yes |