Timeless really can impress. Cumberland adds elegance without an expiration date on its aesthetics. Its smooth curves and seamless body make it easy to clean, enhancing the appeal.
Features:
| Approvals: | ADA ANSI NSF |
|---|---|
| Finish: | Chrome |
| Fill Type: | Liquid |
| Power Method: | Hardwired Battery |
| Type: | Sensor |
| Fluid Capacity: | 1600 mL |
| Product Type: | Soap Dispenser |
| Mount: | Deck |
| Lead Free: | Yes |
| Series: | Cumberland |