Paired with the Nachi faucet, this sensor liquid soap dispenser creates a clean, contemporary look for commercial restrooms.
Features:
| Fill Type: | Liquid |
|---|---|
| Power Method: | Hardwired |
| Series: | Nachi |
| Lead Free: | No |
| Product Type: | Soap Dispenser |
| Finish: | Chrome |
| Fluid Capacity: | 1000 mL |
| Approvals: | ADA |
| Mount: | Deck |
| Type: | Sensor |