Apply to be a TradeMaster!
Main product image of Temp-Gard III Tub & Shower Pressure Balancing Unit
Magnifying glass
Hover image to zoom

Temp-Gard III Tub & Shower Pressure Balancing Unit

Brand:
Zurn
SKU:
Z7302-SS-MT
Rating:
(0)
Q&A:
(0)
Temp-Gard III Tub & Shower Pressure Balancing Unit
Magnifying glass
Hover image to zoom
$178.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Nickle Chrome Plated
Product Highlight: Material
Brass

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Temp-Gard III Tub & Shower Pressure Balancing Unit

Single handle pressure balancing mixing tub and shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability (To reverse the hot and cold inlets simply remove cartridge and turn 180 degrees), two service stops / check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve body is a four port valve with a tub port plug included for shower only applications. The valve inlets, shower and tub outlet are all standard with 1/2" NPT female thread connections. The 1/2" copper sweat options must be specified as shown below.

Note: Image may not be actual representation of item.

Specs

–
Finish:

Nickle Chrome Plated

Material:

Brass

Type:

Pressure Balancing Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Type
CURRENT ITEM
Product Image of Temp-Gard III Tub & Shower Pressure Balancing Unit
Temp-Gard III Tub & Shower Pressure Balancing Unit
SKU: Z7302-SS-MT
Nickle Chrome Plated
Brass
Pressure Balancing Unit
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy