| Type: | Manual |
|---|---|
| Product Type: | Bathroom Faucet |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Connection Type: | Compression |
| Valve Type: | Ceramic Disc |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC Lead Free ADA / ICC A117.1 |
| Material: | Brass |
| Series: | AquaSpec Sierra |
| ADA: | Yes |
| Warranty: | 3 Year Limited |
| Drain Type: | No Drain |
| Application: | Commercial |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Max Deck Thickness: | 1.13" |
| Flow Rate (GPM): | 0.5 |