| Connection Size: | 1/2" |
|---|---|
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC Lead Free |
| Connection Type: | NPSM |
| Faucet Configuration: | Single Hole |
| Finish: | Polished Chrome |
| Product Type: | Laboratory Faucet |
| Max Deck Thickness: | 1.5" |
| Type: | Manual |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Warranty: | 3 Year Limited |
| Application: | Healthcare Commercial |
| Flow Rate (GPM): | 0.5 |
| Handle Style: | Lever |
| Material: | Brass |
| Series: | AquaSpec |
| Number of Handles: | 1 |
| Finish Family: | Chrome |