The Day Savers – A National Tradesmen Day Contest
Main product image of 0.5 GPM Aerator AquaSpec Single Laboratory Gooseneck Faucet w/ 5-3/8" Swing Spout and 2" Lever Handles (Lead Free), Z826B1-XL-3F
Magnifying glass
Hover image to zoom

0.5 GPM Aerator AquaSpec Single Laboratory Gooseneck Faucet w/ 5-3/8" Swing Spout and 2" Lever Handles (Lead Free), Z826B1-XL-3F

Brand:
Zurn
SKU:
Z826B1-XL-3F
Rating:
(0)
Q&A:
(0)
0.5 GPM Aerator AquaSpec Single Laboratory Gooseneck Faucet w/ 5-3/8" Swing Spout and 2" Lever Handles (Lead Free), Z826B1-XL-3F
Magnifying glass
Hover image to zoom
$231.48 each
Backorder
Backorder
Get it Fri, Oct 2 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: GPM
0.5 GPM
Product Highlight: Lead Free
Yes

Description

Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 5-3/8" centerline rigid or swing gooseneck spout. Unit is furnished with a Unit is furnished with a standard 2.2 GPM aerator, vandal-resistant color-coded handles, mounting hardware and stainless steel flex connection hoses. Zurn Lead Free products (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates the weighted average lead content of no more than 0.25% of the wetted surface

Features:
  • Heavy-duty Quarter Turn Ceramic Disc Cartridge
  • Chrome-plated Cast Brass Body With Integral Shank
  • Vandal-resistant Color-Coded Metal Handles
  • Stainless Steel Flex Connection Hoses

Specs

Type:

Manual

Number of Handles:

2

Product Type:

Faucet

GPM:

0.5

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy