| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free |
|---|---|
| ADA: | Yes |
| Material: | Brass |
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 2.2 |
| Finish: | Polished Chrome |
| Finish Family: | Chrome |
| Application: | Healthcare Commercial |
| Handle Style: | Lever |
| Series: | AquaSpec |
| Warranty: | 3 Year Limited |
| Type: | Manual |
| Product Type: | Laboratory Faucet |
| Drain Type: | No Drain |
| Connection Type: | Compression |
| Connection Size: | 3/8" |