Apply to be a TradeMaster!
Main product image of 0.5 GPM Aerator AquaSpec Laboratory Faucet Single w/2 Handles and 6" Swing Spout, Lever Handles (Chrome), Z826F1-XL-3F
Magnifying glass
Hover image to zoom

0.5 GPM Aerator AquaSpec Laboratory Faucet Single w/2 Handles and 6" Swing Spout, Lever Handles (Chrome), Z826F1-XL-3F

Brand:
Zurn
SKU:
Z826F1-XL-3F
Rating:
(0)
Q&A:
(0)
0.5 GPM Aerator AquaSpec Laboratory Faucet Single w/2 Handles and 6" Swing Spout, Lever Handles (Chrome), Z826F1-XL-3F
Magnifying glass
Hover image to zoom
$190.59 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome

Description

–
Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 6" [152mm] cast brass swing spout. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 2-1/2" [64mm] vandal-resistant color-coded metal lever handles, mounting hardware and stainless steel flex connection hoses. Zurn Lead Free products (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates the weighted average lead content of no more than 0.25% of the wetted surface.

Features:
  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • 2-1/2" vandal-resistant color-coded lever handles
  • 3-year warranty

Specs

–
Connection Type:

Compression

Material:

Brass

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

Warranty:

3 Year Limited

Handle Style:

Lever

Valve Type:

Ceramic Disc

Series:

AquaSpec

Finish Family:

Chrome

Connection Size:

3/8"

Finish:

Chrome

Flow Rate (GPM):

0.5

Number of Handles:

2

Installation Type:

Deck Mount

Type:

Manual

Application:

Healthcare

Commercial

Product Type:

Laboratory Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy