Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 5-3/8" centerline rigid or swing gooseneck spout. Unit is furnished with a Unit is furnished with a standard 2.2 GPM aerator, vandal-resistant color-coded handles, mounting hardware and stainless steel flex connection hoses. Zurn Lead Free products (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates the weighted average lead content of no more than 0.25% of the wetted surface.
Features:
| Warranty: | 3 Year Limited |
|---|---|
| Product Type: | Laboratory Faucet |
| Series: | AquaSpec |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Type: | Manual |