Apply to be a TradeMaster!
Main product image of AquaSpec Widespread Gooseneck Faucet, 0.5 GPM Vandal Resistant Pressure-Compressation Spray, Z831B4-XL-3F
Magnifying glass
Hover image to zoom

AquaSpec Widespread Gooseneck Faucet, 0.5 GPM Vandal Resistant Pressure-Compressation Spray, Z831B4-XL-3F

Brand:
Zurn
SKU:
Z831B4-XL-3F
Rating:
(0)
Q&A:
(0)
AquaSpec Widespread Gooseneck Faucet, 0.5 GPM Vandal Resistant Pressure-Compressation Spray, Z831B4-XL-3F
Magnifying glass
Hover image to zoom
$257.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount

Description

–
Zurn's AquaSpec® 5-3/8" gooseneck spout faucet with flex hose provides the highest level of durability for commercial applications. Its cast brass construction and lifetime warrantied ceramic disc cartridge ensure lasting product life.

Features
  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • Widespread handles adjustable from 6" to 20" centers
  • 4" vandal-resistant color coded wrist blade handles
  • 3-year warranty
  • 0.5 GPM Vandal Resistant Pressure-Compressation Spray

Specs

–
Handle Style:

Wrist Blade

Warranty:

3 Year Limited

Faucet Configuration:

Widespread

Valve Type:

Ceramic Disc

Connection Type:

NPSM

Flow Rate (GPM):

0.5

Application:

Healthcare

Commercial

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

Connection Size:

1/2"

Number of Handles:

2

Product Type:

Bathroom Faucet

ADA:

Yes

Material:

Brass

Series:

AquaSpec

Type:

Manual

Installation Type:

Deck Mount

Max Deck Thickness:

1.13"

Finish:

Chrome

Finish Family:

Chrome

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy