| Valve Type: | Ceramic Disc |
|---|---|
| Warranty: | 3 Year Limited |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 WaterSense |
| Connection Type: | NPSM |
| Application: | Healthcare Commercial |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1.5 |
| Faucet Configuration: | Widespread |
| Connection Size: | 1/2" |
| Material: | Brass |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Series: | AquaSpec |
| Finish: | Chrome |
| Max Deck Thickness: | 1.13" |
| Handle Style: | Wrist Blade |
| Drain Type: | No Drain |