Shop Resideo Sale
Main product image of 6" Sink Faucet w/ 8" Gooseneck and 4" Wrist Blade Handles, Z831C4-XL
Magnifying glass
Hover image to zoom

6" Sink Faucet w/ 8" Gooseneck and 4" Wrist Blade Handles, Z831C4-XL

Brand:
Zurn
SKU:
Z831C4-XL
Rating:
(0)
Q&A:
(0)
6" Sink Faucet w/ 8" Gooseneck and 4" Wrist Blade Handles, Z831C4-XL
Magnifying glass
Hover image to zoom
$267.85 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Wrist Blade

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Image may not represent actual product

Zurn's AquaSpec faucets provide the highest level of durability for commercial applications with cast-brass bodies and lifetime warrantied ceramic disc cartridges.

Features:
  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • 8" gooseneck spout
  • 4" vandal-resistant color coded wrist blade handles
  • 3-year warranty

Specs

–
Connection Type:

NPSM

Material:

Brass

Warranty:

3 Year Limited

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Product Type:

Bathroom Faucet

ADA:

Yes

Application:

Commercial

Healthcare

Connection Size:

1/2"

Number of Handles:

2

Installation Type:

Deck Mount

Handle Style:

Wrist Blade

Max Deck Thickness:

1.13"

Valve Type:

Ceramic Disc

Drain Type:

No Drain

Type:

Manual

Series:

AquaSpec

Finish:

Polished Chrome

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy