| Installation Type: | Deck Mount |
|---|---|
| Flow Rate (GPM): | 2 |
| Series: | AquaSpec |
| ADA: | Yes |
| Material: | Brass |
| Handle Style: | Wrist Blade |
| Faucet Configuration: | Widespread |
| Application: | Healthcare Commercial |
| Approvals: | CEC Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Type: | Manual |
| Finish Family: | Chrome |
| Max Deck Thickness: | 1.13" |
| Number of Handles: | 2 |
| Warranty: | 3 Year Limited |
| Valve Type: | Ceramic Disc |
| Connection Size: | 1/2" |
| Finish: | Chrome |
| Connection Type: | NPSM |
| Product Type: | Bathroom Faucet |