Apply to be a TradeMaster!
Main product image of AquaSpec Faucet w/ 8" Gooseneck and 4" Wrist Blade Handles and Hose Spray, Z831C4-XL-HS
Magnifying glass
Hover image to zoom

AquaSpec Faucet w/ 8" Gooseneck and 4" Wrist Blade Handles and Hose Spray, Z831C4-XL-HS

Brand:
Zurn
SKU:
Z831C4-XL-HS
Rating:
(0)
Q&A:
(0)
AquaSpec Faucet w/ 8" Gooseneck and 4" Wrist Blade Handles and Hose Spray, Z831C4-XL-HS
Magnifying glass
Hover image to zoom
$292.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Material
Brass

Description

–
The AquaSpec widespread bathroom faucet mounts on the deck with adjustable 6 in. to 20 in. centers and a standard 2.2 gpm aerator. It features quarter-turn ceramic disc cartridges, 4 in. wrist blade handles, and 1/2 in. NPSM connections for standard lavatory risers.
  • 2.2 gpm maximum flow rate
  • Deck-mount widespread installation with adjustable centers from 6 in. to 20 in.
  • 8 in. rigid or swing gooseneck spout
  • Quarter-turn ceramic disc cartridges
  • Chrome-plated cast brass body
  • 4 in. vandal-resistant color-coded wrist blade handles
  • Hose and spray included
  • 1/2 in. NPSM coupling nuts for standard lavatory risers

Specs

–
Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Application:

Foodservice

Commercial

Healthcare

Connection Type:

NPSM

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Type:

Manual

Connection Size:

1/2"

Handle Style:

Wrist Blade

Series:

AquaSpec

Number of Handles:

2

Warranty:

3 Year Limited

ADA:

Yes

Flow Rate (GPM):

2.2

Material:

Brass

Drain Type:

No Drain

Max Deck Thickness:

1.13"

Product Type:

Bathroom Faucet

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy