Apply to be a TradeMaster!
Main product image of AquaSpec Widespread Gooseneck Faucet, 8" Spout, 2.2 gpm Pressure-Comp Aerator, Cop/ Tubes, 4" Wrist Blade Handles, Z831C4-XL-ICT
Magnifying glass
Hover image to zoom

AquaSpec Widespread Gooseneck Faucet, 8" Spout, 2.2 gpm Pressure-Comp Aerator, Cop/ Tubes, 4" Wrist Blade Handles, Z831C4-XL-ICT

Brand:
Zurn
SKU:
Z831C4-XL-ICT
Rating:
(0)
Q&A:
(0)
AquaSpec Widespread Gooseneck Faucet, 8" Spout, 2.2 gpm Pressure-Comp Aerator, Cop/ Tubes, 4" Wrist Blade Handles, Z831C4-XL-ICT
Magnifying glass
Hover image to zoom
$267.85 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Wrist Blade

Description

–
The AquaSpec widespread utility faucet installs on a deck with adjustable 6 in. to 20 in. centers and a two-handle gooseneck design. It includes a 2.2 gpm pressure-compensating aerator, quarter-turn ceramic disc cartridges, and 1/2 in. NPSM coupling nuts for standard lavatory risers.
  • 2.2 gpm maximum flow rate
  • 8 in. centerline rigid or swing gooseneck spout
  • Widespread deck-mount design with adjustable 6 in. to 20 in. centers
  • Quarter-turn ceramic disc cartridges
  • Chrome-plated cast brass body
  • 4 in. vandal-resistant color-coded metal wrist blade handles
  • Includes mounting hardware and interconnecting copper supply tubes for 8 in. in-line centers
  • Installs through decks up to 1-1/2 in. thick

Specs

–
Flow Rate (GPM):

2.2

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Valve Type:

Ceramic Disc

Material:

Brass

Series:

AquaSpec

Application:

Healthcare

Commercial

Foodservice

Drain Type:

No Drain

Max Deck Thickness:

1.5"

Connection Type:

NPSM

Finish:

Chrome

Number of Handles:

2

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Warranty:

3 Year Limited

Installation Type:

Deck Mount

Handle Style:

Wrist Blade

Type:

Manual

ADA:

Yes

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy