| Connection Size: | 1/2" |
|---|---|
| Finish Family: | Chrome |
| Installation Type: | Wall Mount |
| Handle Style: | Wrist Blade |
| Flow Rate (GPM): | 0.5 |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Application: | Commercial Healthcare |
| Connection Type: | IPS / NPT |
| ADA: | Yes |
| Series: | AquaSpec |
| Number of Handles: | 2 |
| Product Type: | Medical Faucet |
| Warranty: | 3 Year Limited |
| Material: | Brass |
| Finish: | Polished Chrome |