Apply to be a TradeMaster!
Main product image of AquaSpec Faucet w/ 6" Centerline Cast Brass Spout, Z843M1-RC
Magnifying glass
Hover image to zoom

AquaSpec Faucet w/ 6" Centerline Cast Brass Spout, Z843M1-RC

Brand:
Zurn
SKU:
Z843M1-RC
Rating:
(0)
Q&A:
(0)
AquaSpec Faucet w/ 6" Centerline Cast Brass Spout, Z843M1-RC
Magnifying glass
Hover image to zoom
$147.99 each
In Stock
In Stock
Get 14 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Rough chrome-plated cast brass 8" [203mm] sink faucet with quarter turn ceramic disc cartridges, 3/8" [10mm] short swivel inlets providing adjustable centers from 7-1/4" [184mm] to 8-3/4" [222mm], integral service stops and a 6" [152mm] centerline cast brass spout with chemical resistant vacuum breaker, 3/4" hose threaded outlet, pail hook and adjustable wall brace. Unit is furnished with 2-1/2" [64mm] vandal-resistant color-coded metal lever handles. (Note: Atmoshperic vacuum breaker not intended for continuous pressure applications.)

Features
  • Rough chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • 2-1/2" vandal-resistant color coded lever handles
  • Chemical resistant atmospheric vacuum breaker
  • 3/4" hose threaded outlet
  • Pail hook and adjustable wall brace
  • 3-year warranty

Specs

–
Finish:

Chrome

Connection Type:

IPS / NPT

Application:

Commercial

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Number of Handles:

2

ADA:

Yes

Valve Type:

Ceramic Disc

Series:

AquaSpec

Finish Family:

Chrome

Installation Type:

Wall Mount

Connection Size:

1/2"

Product Type:

Commercial Faucet

Warranty:

3 Year Limited

Material:

Brass

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy