| Approvals: | ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
|---|---|
| Valve Type: | Ceramic Disc |
| Finish: | Chrome |
| Type: | Manual |
| Product Type: | Commercial Faucet |
| Number of Handles: | 2 |
| Warranty: | 3 Year Limited |
| Connection Type: | IPS / NPT |
| Material: | Brass |
| Series: | AquaSpec |
| Installation Type: | Wall Mount |
| ADA: | Yes |
| Application: | Commercial |
| Connection Size: | 1/2" |
| Finish Family: | Chrome |
| Handle Style: | Lever |