Apply to be a TradeMaster!
Main product image of AquaSpec 2-Handle Wall-Mount Utility Faucet w/ 6" Vacuum Breaker Spout (Chrome), Z843M4-XL
Magnifying glass
Hover image to zoom

AquaSpec 2-Handle Wall-Mount Utility Faucet w/ 6" Vacuum Breaker Spout (Chrome), Z843M4-XL

Brand:
Zurn
SKU:
Z843M4-XL
Rating:
(0)
Q&A:
(0)
AquaSpec 2-Handle Wall-Mount Utility Faucet w/ 6" Vacuum Breaker Spout (Chrome), Z843M4-XL
Magnifying glass
Hover image to zoom
$254.21 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Wrist Blade

Description

–
For high-usage service sinks, AquaSpec Wall-Mount Manual Service Sink Faucets are built to last. Constructed of a durable, lead-free cast brass body, AquaSpec XL faucet valves contain a unique, heavy-duty quarter-turn ceramic disc cartridge. The cartridge is so durable, you can expect it to last up to one million cycles and its backed by our limited lifetime warranty. The Z843M4-XL features a wall-mounted 6 in. vacuum-breaker spout, a pail hook with an adjustable wall brace, and two vandal-resistant, color-coded 4 in. metal wrist blade handles. It has a chrome-plated finish with an adjustable center from 7 in. to 8 in. When durability and functionality matter, the Z843M4-XL is the perfect, long-lasting choice for any commercial service sink.

  • Chemical-resistant atmospheric vacuum-breaker spout protects drinking water
  • Quarter-turn ceramic disc cartridges lasts up to a million cycles
  • Lead-free cast brass appliance provides durability while complying with the safe water drinking act
  • Integral service stops allow for turning off water to faucet
  • ADA compliant, vandal-resistant, and color-coded 4 in. metal wrist blade handles
  • 3/4 in. hose threaded outlet for convenience
  • Limited 3-year warranty
  • Limited lifetime warranty on ceramic disc cartridge

Specs

–
Connection Type:

IPS / NPT

Finish:

Chrome

Application:

Commercial

Healthcare

Connection Size:

1/2"

Warranty:

3 Year Limited

Type:

Manual

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Installation Type:

Wall Mount

Handle Style:

Wrist Blade

Finish Family:

Chrome

Material:

Brass

Product Type:

Laundry / Utility Faucet

ADA:

Yes

Valve Type:

Ceramic Disc

Number of Handles:

2

Series:

AquaSpec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy