| Finish Family: | Chrome |
|---|---|
| Max Deck Thickness: | 1.5" |
| Warranty: | 3 Year Limited |
| Application: | Commercial |
| Approvals: | CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Flow Rate (GPM): | 0.5 |
| Installation Type: | Deck Mount |
| Connection Type: | NPSM |
| Series: | AquaSpec |
| Valve Type: | Cartridge |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Single Hole |
| Finish: | Chrome |
| Connection Size: | 1/2" |
| Drain Type: | No Drain |
| Handle Style: | Push Button |
| ADA: | Yes |
| Material: | Brass |
| Type: | Metering |
| Number of Handles: | 1 |