Shop Resideo Sale
Main product image of AquaSpec Single-Hole Metering Faucet, 0.5 GPM Vandal-Resistant Pressure-Compensating Spray, Push-Button, 4" Cover Plate (Chrome), Z86100-XL-CP4-3M
Magnifying glass
Hover image to zoom

AquaSpec Single-Hole Metering Faucet, 0.5 GPM Vandal-Resistant Pressure-Compensating Spray, Push-Button, 4" Cover Plate (Chrome), Z86100-XL-CP4-3M

Brand:
Zurn
SKU:
Z86100-XL-CP4-3M
Rating:
(0)
Q&A:
(0)
AquaSpec Single-Hole Metering Faucet, 0.5 GPM Vandal-Resistant Pressure-Compensating Spray, Push-Button, 4" Cover Plate (Chrome), Z86100-XL-CP4-3M
Magnifying glass
Hover image to zoom
$176.99 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Push Button
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Type
NPSM Connection

Description

–
  • Single-hole faucet has a sleek and clean appearance
  • 0.5 GPM vandal-resistant, pressure-compensating spray outlet conserves water and money
  • Slow-closing metering cartridge reduces water waste
  • 4" cover plate conceals any holes in deck
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded push-button metal handle
  • Limited 3-year warranty
  • Height: 2-7/8" (deck to top of faucet)
  • Spout Height: 1-3/8" (deck to spout outlet)
  • Spout Reach: 3-3/4" (faucet base to spout outlet)
  • Flow Rate: 0.5 gallons-per-minute
  • Maximum Deck Thickness: 1-1/2" (cannot mount on thicker decks)
  • Faucet Holes: 1 (minimum number of holes required for installation)

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Number of Handles:

1

Material:

Brass

ADA:

Yes

Application:

Commercial

Valve Type:

Cartridge

Finish Family:

Chrome

Flow Rate (GPM):

0.5

Finish:

Chrome

Connection Size:

1/2"

Handle Style:

Push Button

Max Deck Thickness:

1.5"

Type:

Metering

Warranty:

3 Year Limited

Series:

AquaSpec

Connection Type:

NPSM

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy