| ADA: | Yes |
|---|---|
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 |
| Valve Type: | Cartridge |
| Handle Style: | Push Button |
| Application: | Commercial |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| Type: | Metering |
| Drain Type: | No Drain |
| Finish: | Chrome |
| Material: | Brass |
| Warranty: | 3 Year Limited |
| Connection Type: | NPSM |
| Series: | AquaSpec |
| Flow Rate (GPM): | 0.5 |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Connection Size: | 1/2" |