| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free CEC |
|---|---|
| Max Deck Thickness: | 1.5" |
| Connection Size: | 1/2" |
| Drain Type: | No Drain |
| Faucet Configuration: | Centerset |
| Flow Rate (GPM): | 1.5 |
| Connection Type: | NPSM |
| Handle Style: | Knob |
| Number of Handles: | 2 |
| Product Type: | Bathroom Faucet |
| Finish: | Polished Chrome |
| Material: | Brass |
| Application: | Commercial |
| Warranty: | 3 Year Limited |
| ADA: | Yes |
| Valve Type: | Cartridge |
| Type: | Metering |
| Series: | AquaSpec |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |