| ADA: | Yes |
|---|---|
| Valve Type: | Ceramic Disc |
| Approvals: | CEC Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Material: | Brass |
| Series: | AquaSpec |
| Type: | Metering |
| Handle Style: | Knob |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Widespread |
| Finish: | Polished Chrome |
| Max Deck Thickness: | 1.13" |
| Installation Type: | Deck Mount |
| Drain Type: | No Drain |
| Finish Family: | Chrome |
| Connection Type: | NPSM |
| Number of Handles: | 2 |
| Warranty: | 3 Year Limited |
| Connection Size: | 1/2" |
| Application: | Commercial |