Apply to be a TradeMaster!
Main product image of Chrome Plated Cast Brass Offset Lavatory Strainer
Magnifying glass
Hover image to zoom

Chrome Plated Cast Brass Offset Lavatory Strainer

Brand:
Zurn
SKU:
Z8746-PC
Rating:
(1)
Q&A:
(0)
Chrome Plated Cast Brass Offset Lavatory Strainer
Magnifying glass
Hover image to zoom
$37.99 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
3 Year Warranty

Description

–
Chrome plated cast brass open grid drain strainer, and chrome plated cast brass elbow. Furnished with 1-1/4[32] 17 gauge, chrome plated tubular brass offset tailpiece for sink depth to 2-1/2[57]

Features
  • Cast brass solid top with open grid
  • P.O. plug
  • Cast brass lock
  • 3-year warranty

Specs

–
Finish:

Chrome

Type:

Shower Drain Strainer

Product Type:

Strainer

Standards Met:

ADA

Warranty:

3 Year

Strainer Size:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Like a glove

This was a direct replacement, and it fit perfect. No additional fittings required.
Grant
Fox Lake IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy