Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Drains
Roof Drains
Small Area Drains
12" Dia. Roof Drain, Low Silhouette Cast Iron Dome, Top-Set Roof Deck Plate, 2" High External Water Dam (6" Inside Caulk Outlet)
Brand:
Zurn
SKU:
ZC121-6IC-DP-89
Rating:
(0)
Q&A:
(0)
Hover image to zoom
ZC121-6IC-DP-89 has been discontinued
Discontinued November 5, 2018
This product has been discontinued.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
Inside Caulk Outlet
12" Diameter
6"
Cast Iron
Dura-Coated
Description
–
The Zurn Z121 12" diameter roof drain has a Dura-Coated cast iron body with combination membrane flashing clamp/gravel guard and low silhouette Poly- Dome.
Specs
–
Outlet Type:
Inside Caulk Outlet
Diameter (Inches):
12"
Size:
6"
Material:
Cast Iron
Finish:
Dura-Coated
Type:
Main Roof Drain
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video