| Approvals: | WaterSense CEC ADA / ICC A117.1 NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 |
|---|---|
| Handle Style: | None (Sensor) |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Application: | Commercial |
| Material: | Brass |
| Number of Handles: | 0 |
| Power Supply: | Hydropower / Self-Powered |
| Type: | Sensor (Touchless) |
| Flow Rate (GPM): | 0.5 |
| Valve Type: | Ceramic Disc |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Series: | AquaSense |