Create a more hygienic, sustainable and reliable restroom experience. This sensor faucet has a gear-driven ceramic cartridge with no solenoids to replace. The high-efficiency, low-flow rate and 30-second timeout help save water to meet sustainability goals. Customize usage settings using Zurn Elkay's Bluetooth app. Hydro X Power technology option offers renewable hydropower.
Features:
| Finish: | Chrome |
|---|---|
| Valve Type: | Ceramic Disc |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free WaterSense ADA / ICC A117.1 NSF/ANSI 61 CEC |
| Drain Type: | No Drain |
| Flow Rate (GPM): | 1 |
| Power Supply: | Hydropower / Self-Powered |
| Handle Style: | None (Sensor) |
| Finish Family: | Chrome |
| Material: | Brass |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 0 |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| ADA: | Yes |
| Time Out: | 30 Second |
| Sensor Type: | Infrared |
| Type: | Sensor (Touchless) |
| Series: | AquaSense |
| Application: | Commercial |