Create a more hygienic, sustainable and reliable restroom experience. This sensor faucet has a gear-driven ceramic cartridge with no solenoids to replace.
| Product Type: | Bathroom Faucet |
|---|---|
| Finish Family: | Chrome |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 WaterSense NSF/ANSI 61 CEC |
| Valve Type: | Ceramic Disc |
| Material: | Brass |
| Application: | Commercial |
| Finish: | Chrome |
| Number of Handles: | 0 |
| Handle Style: | None (Sensor) |
| Series: | Serio Series |
| Flow Rate (GPM): | 1.5 |
| Time Out: | 30 Second |
| Sensor Type: | Infrared |
| Type: | Sensor (Touchless) |
| Power Supply: | Hydropower / Self-Powered |
| Installation Type: | Deck Mount |
| ADA: | Yes |