Apply to be a TradeMaster!
Main product image of 3" Level-Trol Extra Heavy Duty Floor Cleanout (Nickel Bronze)
Magnifying glass
Hover image to zoom

3" Level-Trol Extra Heavy Duty Floor Cleanout (Nickel Bronze)

Brand:
Zurn
SKU:
ZN1400-3NH
Rating:
(0)
Q&A:
(0)
3" Level-Trol Extra Heavy Duty Floor Cleanout (Nickel Bronze)
Magnifying glass
Hover image to zoom
$251.09 each
In Stock
In Stock
Get 25 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Outlet Type
No Hub
Product Highlight: Material
Nickel Bronze

Description

–
3" Level-Trol Extra Heavy Duty Floor Cleanout (Nickel Bronze)

Specifications:

  • Size: 3"
  • Connection: Neo-Loc, No-Hub, and inside caulk compatible
  • Type: Adjustable
  • Material: Nickel Bronze
  • Outlet Type: No Hub

    Specs

    –
    Size:

    3"

    Application:

    Plumbing

    Outlet Type:

    No Hub

    Material:

    Nickel Bronze

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy