Apply to be a TradeMaster!
Main product image of 8" N.I. Non-Adjustable No-Hub Floor Clean-Out (Nickel Bronze Top)
Magnifying glass
Hover image to zoom

8" N.I. Non-Adjustable No-Hub Floor Clean-Out (Nickel Bronze Top)

Brand:
Zurn
SKU:
ZN1402-8NH
Rating:
(0)
Q&A:
(0)
8" N.I. Non-Adjustable No-Hub Floor Clean-Out (Nickel Bronze Top)
Magnifying glass
Hover image to zoom
$856.16 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Outlet Type
No Hub
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
Cast Iron

Description

–
8" N.I. Non-Adjustable No-Hub Floor Clean-Out (Nickel Bronze Top)

The Zurn Z1402 Tuf-Top non-adjustable floor cleanout with Dura-Coated cast iron body, comes standard with a gas and watertight ABS tapered thread plug and round scoriated cast iron heavy-duty secured cover and frame.

Specs

–
Size:

8"

Application:

Plumbing

Outlet Type:

No Hub

Finish:

Nickel Bronze

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy