Apply to be a TradeMaster!
Main product image of Z415B Floor and Shower Drain with 1/2" Trap Primer Connection (Nickel Bronze Top)
Magnifying glass
Hover image to zoom

Z415B Floor and Shower Drain with 1/2" Trap Primer Connection (Nickel Bronze Top)

Brand:
Zurn
SKU:
ZN415-4NL-6B-P-OF
Rating:
(0)
Q&A:
(0)
Z415B Floor and Shower Drain with 1/2" Trap Primer Connection (Nickel Bronze Top)
Magnifying glass
Hover image to zoom
ZN415-4NL-6B-P-OF has been discontinued
Discontinued September 25, 2019
This product has been discontinued.

Product Highlights

Product Highlight: Size
4"
Product Highlight: Outlet Type
Neo-Loc Outlet
Product Highlight: Material
Cast Iron
Product Highlight: Finish
Polished Nickel Bronze

Description

Z415B Floor and Shower Drain with 1/2" Trap Primer Connection (Nickel Bronze Top)

Has a cast iron body assembly with a 5" polished nickle bronze top.

Features & Benefits:
  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions

Note: Image may not be actual representation of item.

Specs

Size:

4"

Outlet Type:

Neo-Loc Outlet

Application:

Plumbing

Type:

Adjustable Floor Drain

Material:

Cast Iron

Finish:

Polished Nickel Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm