Apply to be a TradeMaster!
Main product image of 1-1/2" Dia. Chrome Plated Zinc Silver Finish Low Inlet P-Trap
Magnifying glass
Hover image to zoom

1-1/2" Dia. Chrome Plated Zinc Silver Finish Low Inlet P-Trap

Brand:
Zurn
SKU:
ZR365L-PC
Rating:
(0)
Q&A:
(0)
1-1/2" Dia. Chrome Plated Zinc Silver Finish Low Inlet P-Trap
Magnifying glass
Hover image to zoom
$50.16 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2" Diameter

Description

–
1-1/2" Dia. Chrome Plated Zinc Silver Finish Low Inlet P- Trap

Features:
  • For Use With Sinks
  • Gauge: 17
  • Color/Finish: Silver

Specs

–
Diameter (Inches):

1-1/2"

Product Type:

P-Trap

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy