Apply to be a TradeMaster!
Main product image of 2-1/2" FNPT or Grooved x Grooved Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Angled
Magnifying glass
Hover image to zoom

2-1/2" FNPT or Grooved x Grooved Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Angled

Brand:
Zurn
SKU:
ZW5000G
Rating:
(0)
Q&A:
(0)
2-1/2" FNPT or Grooved x Grooved Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Angled
Magnifying glass
Hover image to zoom
$3,090.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Material
Cast Bronze
Product Highlight: Outlet Type
Grooved
Product Highlight: Inlet Type
Grooved, FNPT

Description

–
The Pressure-Tru ZW5000 Series Pressure Reducing Valve is listed as a standpipe valve for individual hose stations in CLASS I and CLASS III systems. The valve regulates pressure under both FLOW and NO-FLOW conditions. It can be field adjusted with ease thanks to its low torque design requiring only 9 ft lb of torque to adjust. The compact profile fits in tighter spaces and the larger handwheel ensures trouble-free operation. The ZW5000 Series delivers optimal flow performance, making it ideal for any application, retrofit or new.

  • Widest range of flow performance satisfies virtually any application or replacement of any competitor's valve
  • Low torque takes only 9 ft lb of force to field adjust under flow or no-flow conditions
  • Tamper-proof shield (standard) drops out of the way for easy start-up adjustments in the field for new construction and breaks away for on-the-fly adjustments in cases of emergency
  • Larger handwheel ensures trouble-free operation
  • Lightweight aluminum adjusting rod aids field adjustments
  • Provides up to 30 psi higher residual outlet pressure than competitor models

Specs

–
Material:

Cast Bronze

Outlet Type:

Grooved

Inlet Type:

Grooved

FNPT

Max Pressure (PSI):

400

Size:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy