Apply to be a TradeMaster!
Main product image of 2-1/2" FNPT Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Angled
Magnifying glass
Hover image to zoom

2-1/2" FNPT Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Angled

Brand:
Zurn
SKU:
ZW5004
Rating:
(0)
Q&A:
(0)
2-1/2" FNPT Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Angled
Magnifying glass
Hover image to zoom
$3,421.31 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Material
Cast Bronze
Product Highlight: Outlet Type
FNPT
Product Highlight: Inlet Type
FNPT

Description

–
ZW5004 is a 2-1/2" FNPT Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Angled manufactured by Zurn.

Specs

–
Max Pressure (PSI):

400

Size:

2-1/2"

Outlet Type:

FNPT

Inlet Type:

FNPT

Material:

Cast Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy