Apply to be a TradeMaster!
Main product image of 2-1/2" Grooved Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Inline
Magnifying glass
Hover image to zoom

2-1/2" Grooved Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Inline

Brand:
Zurn
SKU:
ZW5004ILG
Rating:
(0)
Q&A:
(0)
2-1/2" Grooved Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Inline
Magnifying glass
Hover image to zoom
$4,131.06 each
Out of Stock
Out of Stock
Get it Fri, Oct 2 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Grooved
Product Highlight: Outlet Type
Grooved

Description

ZW5004ILG is a 2-1/2" Grooved Pressure Tru Field Adjustable Pressure Reducing Hose Valve, Inline manufactured by Zurn.

Specs

Max Pressure (PSI):

400

Size:

2-1/2"

Inlet Type:

Grooved

Material:

Cast Bronze

Outlet Type:

Grooved

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy