Apply to be a TradeMaster!
Main product image of 65°F Conceal-A-Stat Heating Thermostat
Magnifying glass
Hover image to zoom

65°F Conceal-A-Stat Heating Thermostat

SKU:
CS-65-WP
Rating:
(1)
Q&A:
(0)
65°F Conceal-A-Stat Heating Thermostat
Magnifying glass
Hover image to zoom
$23.72 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
65°F Max Temp

Description

–
The Conseal-A-Stat is designed for use in areas where you want to maintain a specific temperature without the risk of a wall mounted thermostat being tampered with, damaged or stolen. This concealed thermostat is designed to control unit heaters, cabinet heaters, in-wall heaters, fan coils or air conditioning units. Common applications include hospitals, locker rooms, entryways, warehouses and hallways.

Specs

–
Input Voltage:

24 VAC

Application:

Heating

Warranty:

1 Year

Max Temp (F):

65°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great for our application.

Used to get a heater fixture back up and running in a section of our factory. Worked perfectly.
Big
Methuen, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy