Apply to be a TradeMaster!
Main product image of 16" Round Two-Position Zone Damper - Powered Open, D-16-PO
Magnifying glass
Hover image to zoom

16" Round Two-Position Zone Damper - Powered Open, D-16-PO

SKU:
D-16-PO
Rating:
(0)
Q&A:
(0)
16" Round Two-Position Zone Damper - Powered Open, D-16-PO
Magnifying glass
Hover image to zoom
$232.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Shape
Round

Description

–
D-16-PO is a 16" Round Two-Position Zone Damper - Powered Open manufactured by iO HVAC.

Specs

–
Size:

16"

Application:

Residential

Shape:

Round

Product Type:

Damper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy