Apply to be a TradeMaster!
Main product image of 12" x 8" Two-Position Zone One Damper Assembly - Bottom Mount, D-Z1-1208-BM
Magnifying glass
Hover image to zoom

12" x 8" Two-Position Zone One Damper Assembly - Bottom Mount, D-Z1-1208-BM

SKU:
D-Z1-1208-BM
Rating:
(0)
Q&A:
(0)
12" x 8" Two-Position Zone One Damper Assembly - Bottom Mount, D-Z1-1208-BM
Magnifying glass
Hover image to zoom
$363.08 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 8"
Product Highlight: Shape
Rectangular

Description

–
D-Z1-1208-BM is a 12" x 8" Two-Position Zone One Damper Assembly - Bottom Mount manufactured by iO HVAC.

Specs

–
Shape:

Rectangular

Application:

Residential

Size:

12" x 8"

Product Type:

Damper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy