Apply to be a TradeMaster!
Main product image of 16" x 8" Two-Position Zone Damper - Bottom Mount - Powered Open, HD-1608-BM-PO
Magnifying glass
Hover image to zoom

16" x 8" Two-Position Zone Damper - Bottom Mount - Powered Open, HD-1608-BM-PO

SKU:
HD-1608-BM-PO
Rating:
(0)
Q&A:
(0)
16" x 8" Two-Position Zone Damper - Bottom Mount - Powered Open, HD-1608-BM-PO
Magnifying glass
Hover image to zoom
$243.37 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 8"
Product Highlight: Shape
Rectangular

Description

–
HD-1608-BM-PO is a 16" x 8" Two-Position Zone Damper - Bottom Mount - Powered Open manufactured by iO HVAC.

Specs

–
Application:

Residential

Size:

16" x 8"

Product Type:

Damper

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy