Apply to be a TradeMaster!
Main product image of 24V Lead Lag Controller in Metal Enclosure
Magnifying glass
Hover image to zoom

24V Lead Lag Controller in Metal Enclosure

SKU:
IO-LL
Rating:
(0)
Q&A:
(0)
24V Lead Lag Controller in Metal Enclosure
Magnifying glass
Hover image to zoom
$124.69 each
In Stock
In Stock
Get 4 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
This versatile 24 volt lead/lag controller offers true dual-stage control to balance the operating time between 2 redundant devices. The iO-LL is microprocessor controlled. Status LEDs indicate the controller is powered and which piece of equipment is currently being powered. The iO-LL can be used on HVAC equipment, industrial equipment, heating equipment, cooling equipment, fans, pumps and motors.

Features:
  • Microprocessor controlled
  • Compact design
  • Isolated inputs and outputs
  • Status LEDs
  • Reduces equipment maintenance and wear
  • Can be used with the Twinning Kit

Specs

–
Contact Ratings:

12A @ 24VAC

Application:

Heating

Warranty:

5 Year

Input Voltage:

24 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy