Shop Resideo Sale
Main product image of Universal Twinning Kit
Magnifying glass
Hover image to zoom

Universal Twinning Kit

SKU:
TWIN
Rating:
(7)
Q&A:
(0)
Universal Twinning Kit
Magnifying glass
Hover image to zoom
$272.93 each
In Stock
In Stock
Get 44 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–

The twinning kit is designed to allow a single thermostat to control two separate HVAC units. It can also be expanded to control a total of four HVAC units. The twinning kit can be used on common or separate ducted systems with single-stage, multi-stage and heat pump equipment. Only standard 18-gauge thermostat wire is required. Thermostats and HVAC units can be located up to 300' from the twinning kit panel.


Features:

  • Easy to install and setup
  • Uses standard 18-gauge thermostat wire
  • Optional control of up to four units
  • Reduces installation time and cost
  • Can be used with the Lead/Lag Controller

Specs

–
Input Voltage:

24 VAC

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Good quality product

Fit and worked as it should. Would purchase again.
Purchasing
Hammondsport
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the best twinning kit

Used 2 to twin 4 furnaces total.
Jess H
Lenexa, KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

twins and stages furnaces and ac's
example
illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

Thank you
Exl
New york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

almost perfect replacement

The unit works great except it needs it's own 24 v power supply. The old unit worked off the furnaces 24 v power supply.
scott
colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Twin control

the control is working really well. This control make it posible controlling two identical hvac system with only one thermostat. Love it. Will use it again if the need arises. Good control. Easy to install and follow instructions. Only down fall is it can't be install in humid environment.
M&G
TEMPLE HILLS MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would order again

Quick ship and arrived in time.
Chaos Coordinator
Elkhorn, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy