Apply to be a TradeMaster!
Main product image of 12" Round Motorized Zone Damper
Magnifying glass
Hover image to zoom

12" Round Motorized Zone Damper

SKU:
MD-12
Rating:
(0)
Q&A:
(0)
12" Round Motorized Zone Damper
Magnifying glass
Hover image to zoom
$201.87 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
12" Round Motorized Zone Damper

The MD Series dampers are perfect for use with most zoning systems and recommended for use with all of our ESP zone panels. The MD Series dampers can be installed in any position. They are rated for duct systems less than 1.0" WC. The MD Series damper has a simple adjustment for setting the minimum and maximum position.

Specifications
  • Two-position 24V motor; power close/power open, 3-wire
  • Damper models MD-XX are available in standard sizes from 5" to 20"
  • Compatible with ESP panels to eliminate bypass
  • Quiet operation
  • Simple adjustment for setting the minimum position
  • 5 Year Warranty

Specs

–
Product Type:

Damper

Size:

12"

Shape:

Round

Voltage:

24V

Warranty:

5 Year

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy