Apply to be a TradeMaster!
Main product image of 20" x 8" 3-Wire Damper
Magnifying glass
Hover image to zoom

20" x 8" 3-Wire Damper

SKU:
MD-2008-BM
Rating:
(0)
Q&A:
(0)
20" x 8" 3-Wire Damper
Magnifying glass
Hover image to zoom
$267.06 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Size
20" x 8"

Description

–

This item is a 20" x 8" 3-Wire Damper manufactured by iO HVAC Controls.

Specs

–
Product Type:

Damper

Shape:

Round

Voltage:

24V

Size:

20" x 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy