Apply to be a TradeMaster!
Main product image of Whole House Salt Free Electronic Hard Water Descaler
Magnifying glass
Hover image to zoom

Whole House Salt Free Electronic Hard Water Descaler

Brand:
iSpring
SKU:
ED2000
Rating:
(0)
Q&A:
(1)
Whole House Salt Free Electronic Hard Water Descaler
Magnifying glass
Hover image to zoom
$181.99 each
In Stock
In Stock
Get 4 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The iSpring ED2000 whole house electronic water descaler is a computerized water conditioning system that solves hard water problems without the need for chemicals, salt, or filter cartridges by leaving the minerals in the water and preventing them from forming the limescale deposits. It requires little maintenance as it does not need the constant salt additions or cartridge replacements that traditional water softening systems require. The ED2000 functions by wrapping two antenna cables around the main water pipe to form a coil, creating a complex, frequency modulated, electromagnetic waveform. This induces an oscillating electric field into the water, resulting in the agitation of water molecules sufficient enough to trigger the release of carbon dioxide and cause the premature precipitation of calcium bicarbonate. This process naturally results in a small increase in solubility, which allows the now unsaturated water to dissolve existing scale deposits and remove them from the water system. Limescale deposits on your fixtures will soften over time after regular contact with the treated water from the ED2000. Deposits on showerheads, sinks, and faucets can wipe off. The treated water will also allow soap to lather up. For water over 25 grains per gallon of hardness, it's recommended to use traditional water soften in addition to the ED2000. Water with high iron content (over 0.3ppm) should use an iron removal filter prior to the ED2000.
Product Features
  • Reduces hard water problems without the need for chemicals, salt, or maintenance, while keeping minerals in the water by preventing scale deposits from forming and allowing existing scale to break down.
  • Descales your entire water system and minimize scale buildup in pipes. Reduces energy consumption.
  • Great for residential homes and the environment individuals on salt-restricted diets.
  • Designed for very hard water areas (10-19 grains per gallon). Saves energy and helps to extend the life of your appliances.
  • No plumbing modifications required. Maintenance-free. Works on any pipe, even PEX and PVC.
  • 1-year money-back guarantee and lifetime tech support from iSpring Water Systems in Alpharetta, GA.
  • Unlike salt water softeners, ED2000 does not change the chemistry of water.

Specs

–
Product Type:

Water Treatment System

Type:

Salt-Free

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Stage Heavy Duty Whole House Water Filter System, 10"x4.5" Big Blue Sediment Filter and Carbon Block Filter
SKU: WGB21B
iSpring

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how many volts DC is the transformer?

Asked by peter 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Peter! I apologize for the inconvenience, we have been unable to confirm the information requested. We would recommend speaking with iSpring tech support directly at 678-261-7611 or [email protected]

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Peter, thanks for writing in. The operating voltage for the ED2000 is 110-120V.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Peter, thanks for writing in. The operating voltage is 110 - 120V.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy