Shop Resideo Sale
Main product image of Big Blue Sediment Replacement Filter 4.5" x 10" for WGB21B Whole House Water Filter
Magnifying glass
Hover image to zoom

Big Blue Sediment Replacement Filter 4.5" x 10" for WGB21B Whole House Water Filter

Brand:
iSpring
SKU:
FP15B
Rating:
(5)
Q&A:
(0)
Big Blue Sediment Replacement Filter 4.5" x 10" for WGB21B Whole House Water Filter
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 131 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
10"
Product Highlight: Used With
14FHK-GC-1010, 14FHK-GB-1010, WGB21BM, WGB21B

Description

–
Overview

iSpring's fine PP sediment filter not only brings clean and refreshing water to every faucet in your home but also helps to prolong the lives of your appliances and protects plumbing from sediment and scale buildup. A combination of a sparse layer, compaction layer, and precision layer ensures this iSpring 5-micron polypropylene sediment filter captures dirt, sand, silt, dust, rust, and scale particles effectively.

Product Features
  • Official 1-stage sediment filter for iSpring whole house water filtration system WGB21B.
  • Fits standard 10" x 4.5" whole house water filtration systems.
  • Individually sealed for freshness.
  • Filters up to 15,000 gallons depending on the use and feed water quality. Replace the filter every 3-6 months to achieve ideal performance.


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Filter

Micron Rating:

5

Height:

10"

Service Life:

15,000 Gallons

Reduction Claim:

Sediment

Dirt

Scale

Rust

Sand

Silt

Used With:

14FHK-GC-1010

14FHK-GB-1010

WGB21BM

WGB21B
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
You May Also Need

Big Blue Activated Carbon Block CTO Replacement Filter for 4.5" x 10" Under Sink & Whole House Water Systems
SKU: FC15B
iSpring

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Replaced filters

After five and a half months, our water comes from a spring so lots of dirt and sand. Works great started losing pressure because they were clogged but filters got here in two days!
Adam
California
3 months ago
Was this review helpful to you?

Exact filter I needed.

It was a perfect fit.
Bill
Montana
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Filter

It met our customers expectations!
Chip
Mill Hall, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price!

This is our third order for replacement water conditioner pre-filters. Easy ordering. Prompt delivery. Best price. Easy returns (first order only) due to sizing mistake on our part. Whether a business account or residential, we found this company to be the best for us!
Kathy
Salisbury MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I keep using this one ketches extra sand
Ddimgki
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?