Apply to be a TradeMaster!
Main product image of Replacement Membrane for 11.75" x 1.75" Reverse Osmosis Water Filter Systems (75 GPD)
Magnifying glass
Hover image to zoom

Replacement Membrane for 11.75" x 1.75" Reverse Osmosis Water Filter Systems (75 GPD)

Brand:
iSpring
SKU:
MC7
Rating:
(1)
Q&A:
(0)
Replacement Membrane for 11.75" x 1.75" Reverse Osmosis Water Filter Systems (75 GPD)
Magnifying glass
Hover image to zoom
$37.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Our Reverse Osmosis membrane is able to remove up to 99% of over 1,000 contaminants from your water, including lead (removes up to 98% of lead), chlorine, fluoride, arsenic, asbestos, calcium, sodium, and more. Tested by independent third-party to meet NSF/ANSI Standards, our Reverse Osmosis Membrane is made of food-grade material that provides high packing density to remove contaminants. With the 0.0001 micron size, it only allows water molecules to squeeze through and virtually nothing else.

Product Features:
  • 11.75” X 1.75” industry-standard size - our membrane fits most standard under sink RO membrane housings
  • Capable of producing 75 gallons of water per day
  • Dry membrane - compared to the wet version, dry membranes can be stored longer, are easier to preserve (no need of vacuum sealing), and don't contain preservation solution that needs to be washed off before usage
  • Membranes normally last about 2-3 years depending on source water quality

Specs

–
Product Type:

Membrane

Flow Rate (GPD):

75

Reduction Claim:

Chlorine

Arsenic

Calcium

Lead

Asbestos

Fluoride

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Year Replacement Filters for Standard Reverse Osmosis Water Filter, 10" x 2.5" (7 Pieces)
SKU: F7-GAC
iSpring

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what was needed.

Fit like a glove.
Chris
Naples, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy