Apply to be a TradeMaster!
Main product image of 1-Year Replacement Filters for Standard Reverse Osmosis Water Filter, 10" x 2.5" (7 Pieces)
Magnifying glass
Hover image to zoom

1-Year Replacement Filters for Standard Reverse Osmosis Water Filter, 10" x 2.5" (7 Pieces)

Brand:
iSpring
SKU:
F7-GAC
Rating:
(2)
Q&A:
(0)
1-Year Replacement Filters for Standard Reverse Osmosis Water Filter, 10" x 2.5" (7 Pieces)
Magnifying glass
Hover image to zoom
$38.99 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2.5", 10"
Product Highlight: Standards Met
ANSI, NSF Standards Met
Product Highlight: Used With
RCC7, RCC7P, RCC7AK

Description

–
Overview
The Sediment Filter works as the first barrier in the Reverse Osmosis System, removing solid particles like silt, rust and dirt from the water and reducing a significant percentage of contaminants in the water. It prevents the other filters from getting clogged with fine particles and reduces the risk of damages to the other components.
iSpring’s first stage Sediment Filter (FP15) features a 5 micron size, perfect for capturing most of the fine sediments in the municipal water and preventing issues from clogs and pressure loss with filters that have smaller micron sizes.
Activated Carbon filters can trap and absorb organic chemicals and chlorine from the water effectively with its ability of mechanical filtration and physical adsorption. It can efficiently remove odors and improve the water taste.
Furthermore, the iSpring 2nd stage Granular Activated Carbon (GAC) filter (FG15) inclubullet-point-details special carbon media that filters out impurity in the water, which can efficiently protect and prolong the lifespan of the reverse osmosis membrane.
Activated Carbon filters can trap and absorb organic chemicals and chlorine from the water effectively with its ability of mechanical filtration and physical adsorption. It can efficiently remove odors and improve the water taste.
Activated Carbon filters can trap and absorb organic chemicals and chlorine from the water effectively with its ability of mechanical filtration and physical adsorption. It can efficiently remove odors and improve the water taste.
iSpring 5th Stage Post Carbon filter (FT15) works as the final stage in the RO system to capture any particles that may have accumulated inside the tank before pure water is delivered to the faucet. It can last up to 12 months depending on your source water and usage.

Includes
  • 2x 5 Micron 10" Sediment Filters (1st Stage, FP15): Removes dirt, rust, sand, and other particles.
  • 2x 5 Micron 10" Granular Activated Carbon (GAC) Filters (2nd Stage, FG15): Absorbs chlorine, halide, odors, and other impurities that contribute to bad tastes and odors.
  • 2x 5 Micron 10" CTO Carbon Block Filters (3rd Stage, FC15): Further removes any remaining chlorine, tastes, and odors.
  • 1x Post Carbon Inline Filter (5th Stage, FT15): Polishes the water from the tank before it is delivered to your faucet.
Product Features
  • Individually wrapped 1-year filter replacement cartridge pack for most standard 5-stage RO systems
  • 7 pieces of 10" x 2. 5" replacement water filters included: 2x sediment filters, 2x granular activated carbon filters, 2x carbon block filters, and 1x post-carbon filter
  • This filter pack does NOT include an RO membrane
  • Updated FT15 post-carbon filters are built with a secure push-fit quick connection, which allows faster filter replacement. If you have trouble installing the filters, please refer to the user manual or contact us
Product Specifications
  • Length = 9 3/4", O.D. = 2 7/8"
  • 1/4" Fitting
  • Weight: 7 lbs
Fits Models:
  • RCC7
  • RCC7P
  • RCC1P
  • RCC7U
  • RCC7AK
  • Most brand name 5-stage 50 or 75GPD RO systems on the market.


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Sediment Filter

Water Filter

Type:

CTO Reduction

Replacement Filter

Drinking Water

Reverse Osmosis

Filter Type:

Activated Carbon

Granular-Activated Carbon

Carbon Block

Size:

2.5"

10"

Standards Met:

ANSI

NSF

Used With:

RCC7

RCC7P

RCC7AK

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and again

These cartridges make my water better!
Sergey
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again.

Received it on time. As been described.
TG
Las Vegas, NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy